Shop All Fire Barrier Products
Sti
Firestop Plug, 4 In. W, 3 In. H
Mfr # FP400
Zoro # G1649593
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 4 in
- Diameter 4 in
- Fire Rating Up to 2 hr
- Standards UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # FP400
- Zoro # G1649593
- UPC # 730573072042
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 3 in |
Width | 4 in |
Diameter | 4 in |
Overall Height | 3 in |
Plug Diameter | 4 in |
Overall Width | 4 in |
Overall Length | 4.64 in |
Details
Item | Firestop Plug |
Firestop Item | Firestop Plug |
Fire Rating | Up to 2 hr |
Standards | UL Classified |
Color | Red |
Material | Intumescent Polyurethane |
Firestop Application | Cables |
Features | No Expiration Date |
For Use On | Blank Openings, Cables, Conduit Stubs and Sleeves |
For Material Type | Concrete, Gypsum |
Expansion Temperature | 350 Degrees F |
Fire Resistance Type | Intumescent |
Maximum Service Temperature | 130 Degrees F |
Expansion Volume | 10X |
Firestop Product Type | Plug |
Interlocking | No |
Firestop Type | Plug |
Description
Firestop Plug, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Plug, Interlocking No, Overall Height 3.1 in, Overall Length 4.64 in, Overall Width 4.64 in, Color Red, Expansion Temperature 350 Degrees F, Expansion Volume 10X, Features No Expiration Date, For Material Type Concrete, Gypsum, For Use On Blank Openings, Cables, Conduit Stubs and Sleeves, Maximum Service Temperature 130 Degrees F, Plug Diameter 4 in, Standards ASTM E814, CAN/ULC-S115, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, S (70129_290-S)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- STI Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red (LCI300)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-6)
- Sti Fire Protection