Shop All Fire Barrier Products
Sti
Fire Barrier Wrap Strip, 12 ft. L
Mfr # SSWRED2
Zoro # G0664587
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Plastic Pipe
- Color Red
- Fire Rating Up to 4 hr
- Standards ASTM E814 (UL 1479), CAN/ULC-S115
- Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSWRED2
- Zoro # G0664587
- UPC # 730573037126
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Length | 12 ft |
Roll Length | 12 ft |
Sheet Length | 12 ft |
Overall Width | 1 1/2 in |
Overall Height | 1/8 in |
Details
Item | Firestop Wrap Strip |
Firestop Application | Plastic Pipe |
Color | Red |
Fire Rating | Up to 4 hr |
Standards | ASTM E814 (UL 1479), CAN/ULC-S115 |
Thickness | 0.13 in |
Features | Tested In A Variety of Construction Types |
For Use On | Piping |
Expansion Temperature | 320 Degrees F |
Firestop Type | Wrap |
Fire Resistance Type | Intumescent |
Maximum Service Temperature | 130 Degrees F |
Description
Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Wrap, Overall Width 1.5 in, Roll Length 12 ft, Color Red, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Use On Piping, Maximum Service Temperature 130 Degrees F, Sheet Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, V-Gard 500, Vented, Type 1, Class C, Fas-Trac Ratchet Suspension, White (10034018)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- STI Firestop Grommet, 9/16 In., PK10 (RFG1)
- Sti Fire Barrier Products