Shop All Fire Barrier Products
Sti
Fire Barrier Sealant, 5 gal., Red
Mfr # LCI305
Zoro # G0777147
product price: $364.27
/ea
Free Shipping & Returns
$364.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Fire Rating Up to 4 hr
- Application Method Trowel
- Container Type Pail
- Standards UL and ULC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # LCI305
- Zoro # G0777147
- UPC # 730573011751
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pail, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 10X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Warning Mirror, Indoor, 36" Dia., 360° Viewing Angle (HVDPB3600)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- STI Preformed Restraining Collar (WSC8RED)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- Sti Fire Protection