Shop All Fire Barrier Products
Sti
Fire Barrier Sealant, 5 gal., Blue
Mfr # ES105
Zoro # G3358966
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASTM E1966 (UL2079), ASTM E2307-04, FM Approved
- Fire Rating Up to 4 hr
- Firestop Application Concrete Floor, Concrete Walls, General Purpose
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # ES105
- Zoro # G3358966
- UPC # 730573081051
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 5 gal, Container Type Pail, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Non-Toxic No, Paintable Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M6-84-499)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- POWERWELD Leather Drivers Gloves, Medium (PW1414M)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI Silicone Firestop Sealant (SIL305)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- STI 3 Gang Kit Plates And Devices Included (EZDP333GK)
- ZORO SELECT Emergency Blanket, Green, 70 In. x 82 In. (9KYD5)
- Sti Fire Barrier Products