Shop All Fire Barrier Products
Sti
Fire Barrier Sealant, 29 oz., Blue
Mfr # ES129
Zoro # G0975021
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Blue
- Application Method Caulk Gun
- Firestop Application Concrete Floor, Concrete Walls, General Purpose
- Standards ASTM E1966 (UL 2079)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # ES129
- Zoro # G0975021
- UPC # 730573081297
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 29 oz |
Container Size & Type | 29 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 29 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Non-Toxic No, Paintable Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 11 1/2, Brown, PR (SE4300)
- CONDOR Back Support, Premium With Suspender, XL (3RVD1)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- HUBBELL Safety Cable, 1-25Lb, w/Safety Clip, Steel (SC-BD1)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI Fire Barrier Composite Sheet, 36 x 24 In. (CS2436)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- Sti Fire Barrier Products