Shop All Fire Barrier Products
Sti
Fire Barrier Sealant, 10.1 oz., Limestone
Mfr # SIL300
Zoro # G4461493
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Limestone
- Fire Rating Up to 4 hr
- Material Silicone
- Standards ASTM E814 (UL 1479), ASTM E1966 (UL 2079), ASTM E1399, ASTM E119 (UL 263), ASTM C920, LUBRIZOL SYSTEM COMPATIBLE TESTED, UL CLASSIFIED, FM APPROVED.
- Firestop Application Cables, Concrete Wall, Drywall, Ducts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SIL300
- Zoro # G4461493
- UPC # 730573013106
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 10.1 oz |
Container Size & Type | 10.1 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.1 oz, Container Type Cartridge, Drying Time 3 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, bottom of wall, busway, cable tray, floor to floor, floor to wall, head of wall, metal pipe, multiple penetrants, wall to wall, Formulation Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- NEVS Caution Radioactive Material Isotope Amount Date write in 1" x 500" (LRA-2)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- STI 4-Gang Ez Path Kits W/Devices, (EZDP433GK)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- STI Fire Barrier Spray, 5 gal., Blue (AS205)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- Sti Fire Protection