Shop All Fire Barrier Products
Sti
Fire Barrier Restraining Collar, 25 ft. L
Mfr # SSWRC2
Zoro # G0593117
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Width 5 in
- Color Silver
- For Use With Mfr. No. SSWRED
- Material Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSWRC2
- Zoro # G0593117
- UPC # 730573037522
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 25 ft |
Width | 5 in |
Overall Length | 25 ft |
Overall Width | 5 in |
Details
Color | Silver |
Item | Fire Barrier Restraining Collar |
For Use With | Mfr. No. SSWRED |
Material | Sheet Metal |
Fire Rating | Not Rated |
Standards | UL 1479, CAN/ULC-S115, UL Listed |
Thickness | 30 ga |
Accessory Type | Fire Barrier Restraining Collar |
For Pipe Material | Metal, Plastic |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Product Type | Restricting/Universal Collar |
Fire Rating Time | Not Rated |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Fire Barrier Restraining Collar, Overall Length 25 ft, Overall Width 5 in, Product Type Restricting/Universal Collar, Color Silver, For Use With Mfr. No. SSWRED, Material Sheet Metal, Standards UL 1479, CAN/ULC-S115, UL Listed, Thickness 30 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X16 (468X16)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 15 (8677633)
- STI Rtc Collar For 3 And 4 Trade Size Pipe (RTC350)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- STI Endothermic Firestop Sealant - Red (LC129)
- STI Fire Barrier Wrap Strip, 12 ft. L (SSWRED2)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- Sti Fire Protection