Shop All Fire Barrier Products
Sti
Fire Barrier Putty Pad, 9x9 In., Red
Mfr # SSP9S
Zoro # G0657876
original price:
$12.55
18% off
new price: $10.20
/ea
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Method Hand
- Fire Rating Up to 4 hr
- Container Type Pad
- Firestop Application Electrical Box, Gypsum Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSP9S
- Zoro # G0657876
- UPC # 730573023006
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Putty Width | 9 in |
Container Size & Type | Bar |
Putty Length | 9 in |
Description
Fire Barrier Putty Pad, Application Method Hand, Color Red, Container Size Not Applicable, Container Type Bar, Drying Time Not Applicable, Expansion Temperature 230 Degrees F, Expansion Volume 500X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Putty Pad, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type Cabling, outlet boxes, For Use On Cables, Electrical Box, Metal Pipe, Formulation Compound, Maximum Service Temperature 120 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- STI Silicone Firestop Sealant (SIL305)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- STI Fire Barrier Composite Sheet, 28 x 16 In. (CS1628)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- Sti Fire Barrier Products