Shop All Fire Barrier Products
Sti
Fire Barrier Putty, 36 Cu In., Red
Mfr # SSP100
Zoro # G0825264
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Method Hand
- Fire Rating Up to 3 hr
- Container Type Tube
- Standards ASTM E1966 (ANSI/UL2079), ASTM C919, ASTM E90, ASTM E119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSP100
- Zoro # G0825264
- UPC # 730573021002
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size & Type | Bar |
Description
Fire Barrier Putty, Application Method Hand, Color Red, Container Size Not Applicable, Container Type Bar, Drying Time Not Applicable, Expansion Temperature 230 Degrees F, Expansion Volume 500X, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Putty Pad, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type Cabling, outlet boxes, For Use On Cables, Electrical Box, Metal Pipe, Formulation Compound, Maximum Service Temperature 120 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Gray Frosted Temple, Gray Lens (1FYX8)
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- STI Fire Barrier Composite Sheet, 36 x 36 In. (CS3636)
- STI Fire Barrier Putty Pad, 7-1/2x7-1/2 In. (SSP4S)
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- Sti Fire Protection