Shop All Fire Barrier Products
Sti
Fire Barrier Pillow, 9 In. L, 4 In. W
Mfr # SSB14
Zoro # G0549875
product price: $12.60
/ea
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 1 in
- Width 4 in
- Fire Rating Up to 4 hr
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSB14
- Zoro # G0549875
- UPC # 730573061404
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 9 in |
Height | 1 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 1 in |
Overall Length | 9 in |
Details
Item | Fire Barrier Pillow |
Fire Rating | Up to 4 hr |
Color | Red |
Firestop Application | Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe |
Material | Intumescent |
Standards | FM Approved, UL and ULA Listed |
Firestop Item | Firestop Pillow |
Features | Installs from a Single Side, Re-Enterable Allowing for Future Work in Previously Sealed Openings, Tested in a Wide Range of Construction Types and Configurations |
For Use On | Busway, Cable Trays, Cables, Duct, Pipe |
Usage Location | Wall and Floor Penetrations |
For Material Type | Concrete, Gypsum |
Resistance Properties | Water Resistant |
Maximum Service Temperature | 130 Degrees F |
Firestop Product Type | Pillow |
Interlocking | No |
Firestop Type | Pillow |
Fire Resistance Type | Intumescent |
Description
Firestop Pillow, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking No, Overall Height 4 in, Overall Length 9 in, Overall Width 1 in, Color Red, Features Installs from a Single Side, Re-Enterable Allowing for Future Work in Previously Sealed Openings, Tested in a Wide Range of Construction Types and Configurations, For Material Type Concrete, Gypsum, For Use On Busway, Cable Trays, Cables, Duct, Pipe, Maximum Service Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- STI Fire Barrier Pathway, Orange, 7-1/2" H, PR (EZDR400)
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- 3M Fire Sealnt Red 10.1Oz (CP-25WB+ 10OZ)
- Sti Fire Barrier Products