Shop All Fire Barrier Products
Sti
Fire Barrier Pathway, Silver, 29" W
Mfr # EZDG1644S2
Zoro # G5567996
product price: $6,648.67
/ea
Free Shipping & Returns
$6,648.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Height 4 1/2 in
- Width Rectangle
- Fire Rating Up to 4 hr
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDG1644S2
- Zoro # G5567996
- UPC # 730573001127
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 14 in |
Height | 4 1/2 in |
Width | Rectangle |
Overall Length | 14 in |
Overall Width | 29 in |
Overall Height | 4 1/2 in |
Description
Fire Barrier Pathway, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (16) Series 44 Devices, Gaskets, Labels, Mounting Kit, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 23.5 in, Overall Length 14 in, Overall Width 29 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- 2W INTERNATIONAL Windsock (WS-1036)
- STI Fire Barrier Composite Sheet, 36 x 36 In. (CS3636)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- STI Endothermic Firestop Sealant - Red (LC129)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- Sti Fire Protection