Shop All Fire Barrier Products
Sti
Fire Barrier Pathway, Orange, 7-1/2" H, PR
Mfr # EZDR400
Zoro # G7688987
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 5 13/32 in
- Width 3 in
- Fire Rating Up to 2 hr
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDR400
- Zoro # G7688987
- UPC # 730573004005
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 in |
Height | 5 13/32 in |
Width | 3 in |
Overall Length | 6 in |
Overall Width | 3 in |
Overall Height | 5 13/32 in |
Description
Fire Barrier Pathway, Cable Loading Area Not Applicable, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Grounding Screw, (2) Devices, (2) Screws, (6) Mounting Parts, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 7.5 in, Overall Length 6 in, Overall Width 3 in, Shape Square, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- STI Preformed Restraining Collar (WSC12)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- STI Fire Barrier Sealant, 20 oz., Red (SSS120)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- Sti Fire Barrier Products