Shop All Fire Barrier Products
Sti
Fire Barrier Pathway, Orange, 4-1/2" W
Mfr # EZDP144FKS2
Zoro # G5568011
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Height 4 1/2 in
- Width 4 1/2 in
- Size Series 44
- Fire Rating Up to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDP144FKS2
- Zoro # G5568011
- UPC # 730573001080
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 14 in |
Height | 4 1/2 in |
Width | 4 1/2 in |
Size | Series 44 |
Overall Height | 4 1/2 in |
Overall Length | 14 in |
Overall Width | 4 1/2 in |
Description
Fire Barrier Pathway, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Gasket, Labels, Plate, Series 44 Device, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 14 in, Overall Width 4.5 in, Shape Rectangular, Usage Location Fire-Rated Floors, Body Material Steel, Body Material Finish Galvanized, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XL, 100 PK (25-201)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- BRADY Pipe Marker, Chlorine Dioxide Liquid, 5812-O (5812-O)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- STI Fire Barrier Pathway, Orange, 7-1/2" H, PR (EZDR400)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- 3M Fire Barrier Sealant Caulk, 20 oz. (150+)
- Sti Fire Barrier Products