Shop All Fire Barrier Products
Sti
Fire Barrier Pathway, Orange, 3-11/16"H, PR
Mfr # EZDR200
Zoro # G7688786
product price: $245.99
/pr
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 5/16 in
- Height 3 11/16 in
- Width Square
- Fire Rating Up to 2 hr
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDR200
- Zoro # G7688786
- UPC # 730573002001
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 5/16 in |
Height | 3 11/16 in |
Width | Square |
Outside Diameter | 2 3/16 in |
Overall Width | 4 7/8 in |
Overall Length | 6 5/16 in |
Overall Height | 3 11/16 in |
Description
Fire Barrier Pathway, Cable Loading Area Not Applicable, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Grounding Screw, (2) Devices, (2) Screws, (6) Mounting Parts, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 3.69 in, Overall Length 6.31 in, Overall Width 4.88 in, Shape Square, Usage Location Fire-Rated Walls and Floors, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (1RK38)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Preformed Restraining Collar (WSC8RED)
- STI Fyre Flange Corner Angle Pack (FFC22)
- STI Fire Barrier Sealant, 20 oz., Red (SSS120)
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- Sti Fire Protection