Shop All Cable Trays
Sti
Ezpath Series 33 - 6 In Extension
Mfr # EZD44ES
Zoro # G0566277
product price: $214.30
/ea
Free Shipping & Returns
$214.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Height 5 1/2 in
- Width 6 1/2 in
- For Use With 44+ Fire-Rated Pathway
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZD44ES
- Zoro # G0566277
- UPC # 730573000694
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 6 1/2 in |
Height | 5 1/2 in |
Width | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Overall Width | 6.5 in |
Overall Height | 5.5 in |
Overall Length | 6.5 in |
Description
Firestop Extension, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 5.5 in, Overall Length 6.5 in, Overall Width 6.5 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized, Color Orange, Expansion Temperature 350 Degrees F, Expansion Volume 15X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- STI Ezpath Series 33 Extension (EZD33E)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- Sti Cable Trays