Shop All Fire Barrier Products
Sti
Endothermic Firestop Sealant - White
Mfr # LC120W
Zoro # G8365099
product price: $20.23
/ea
Sold in multiples of 12 for $242.76
$242.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # LC120W
- Zoro # G8365099
- UPC # 730573011348
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Firestopping Sealant |
Adhesive Grouping | Sealant |
Color | White |
Sealant Color Family | Whites |
Description
SERIES LC ENDOTHERMIC SEALANT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- STI Endothermic Firestop Sealant - Red (LC129)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Silicone Firestop Sealant (SIL305)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- Sti Fire Protection