Shop All Stopper Covers & Alarm Guards
Sti
Dome Heated For Strobe Nema4X, 240Vac Haz
Mfr # STI-1229HTR240-HAZ
Zoro # G3146355
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 7/8 in
- Height 7 1/4 in
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # STI-1229HTR240-HAZ
- Zoro # G3146355
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 7/8 in |
Height | 7 1/4 in |
Width | 7 1/4 in |
Diameter | 7 3/4 in |
Details
Item | Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Strobe |
Includes | Heater Plate |
Standards | UL/cUL Listed, ADA |
Back | Enclosed |
Operating Temp. | -40 Degrees to 250 Degrees F |
Rating | NEMA 4X |
Voltage | 240V AC |
Description
Stopper Cover, Enclosed Back, Color Clear, Material Polycarbonate, Mounting Surface, Width 7 1/4 in, Depth 2 7/8 in, Height 7 1/4 in, Diameter 7 3/4 in, For Use With Strobe, Operating Temp. -40 Degrees to 250 Degrees F, Rating NEMA 4X, Standards UL/cUL Listed, ADA, Voltage 240V AC, Includes Heater Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- STI Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring lo (STI-6521-S)
- STI Safety Technology International Enclosures and Covers (STI-13010NB)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Break Glass Cover, 6.5 x 9 In (STI-4100)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- Sti Safety Alarms and Warnings