Shop All Fire Barrier Products
Sti
Deck Adapter, For CD600, 6 In.H, 6 In.D
Mfr # CD600DK
Zoro # G6862335
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Diameter 6 in
- Material Plastic
- For Use With MFR No. CD600
- Standards UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # CD600DK
- Zoro # G6862335
- UPC # 730573346037
- Country of Origin China
- Category Fire Barrier Products
Dimensions
Diameter | 6 in |
Overall Height | 6 in |
Details
Fire Rating | Up to 3 hr |
Item | Deck Adapter |
Material | Plastic |
For Use With | MFR No. CD600 |
Standards | UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479) |
Color | Red |
Accessory Type | Deck Adapter |
For Pipe Material | Plastic |
Firestop Type | Adapters for Cast In Devices |
Description
Deck Adapter, Fire Rating 3 hr, Outside Diameter 6 in, Overall Height 6 in, Product Type Deck Adapter, Color Red, For Use With Mfr. No. CD600, Material Plastic, Standards ASTM E814 (ANSI/UL 1479), FBC System Compatible, FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481PB (D481PB)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- STI Fire Barrier Composite Sheet, 36 x 24 In. (CS2436)
- STI Endothermic Firestop Sealant - Red (LC129)
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- Sti Fire Barrier Products