Shop All Cutting Attachments
Sti
Conduit Attachment Kit-Device
Mfr # EZDP133CAK
Zoro # G0580268
product price: $220.63
/ea
Free Shipping & Returns
$220.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Height 6 1/2 in
- For Use With EZD33FWS Fire-Rated Pathway Device
- Width 6 1/2 in
- Accessory Type Conduit Attachment Kit-Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDP133CAK
- Zoro # G0580268
- UPC # 730573000366
- Country of Origin United States
- Category Cutting Attachments
Dimensions
Length | 12 1/4 in |
Height | 6 1/2 in |
Width | 6 1/2 in |
Overall Length | 12.25 in |
Overall Width | 6.5 in |
Overall Height | 6.25 in |
Details
Item | Conduit Attachment Kit |
For Use With | EZD33FWS Fire-Rated Pathway Device |
Accessory Type | Conduit Attachment Kit-Device |
Product Type | Conduit Attachment Kit-Device |
Material | Galvanized Steel |
Fire Rating Time | Up to 4 hr |
Passthrough Shape | Rectangular |
Finish | Galvanized |
Minimum Service Temperature | -10 Degrees F |
Color | Orange |
Usage Location | Wall Penetrations |
Standards | ASTM E814, FM Approved, UL Listed |
Fire Rating | 4 hr |
Shape | Rectangular |
Thickness | 0.06 in |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Maximum Service Temperature | 120 Degrees F |
For Use On | Cable, Cable Trays |
Description
Conduit Attachment Kit, Fire Rating 4 hr, For Use On Cable, Cable Trays, Overall Height 6.25 in, Overall Length 12.25 in, Overall Width 6.5 in, Product Type Conduit Attachment Kit-Device, Shape Rectangular, Usage Location Wall Penetrations, Color Orange, Finish Galvanized, For Use With EZD33FWS Fire-Rated Pathway Device, Material Galvanized Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards ASTM E814, FM Approved, UL Listed, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Bench Oven, Type 300,120/240V, 400 lb. (1200203)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- METAL MAN MIG 180DVT Dual Voltage Wire Feed Welder (MIG180DVT)
- VICTOR Nozzle, Welding, 3-W-J (0325-0086)
- ESAB WELDING & CUTTING PRODUCTS CUTTING TIP (VQ9-8411)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 4 (CTIP6290NFF-4)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 4 (CTIP4202-4)
- XTRWELD Airco Style Cutt Tip 164 SRS 1 PC for Acetylene Size 3 (CTIP164-3)
- TURBOTORCH Cutting Tip, Oxy-Acetylene, Brass (0386-0545)
- VICTOR Cutting Tip, 2 Size, Acetylene, Brass (0330-0086)
- Sti Cutting Attachments