Shop All Manual Caulk Guns
Sti
Caulk Gun Sausage Size - 20 Oz
Mfr # SSASCG
Zoro # G0630729
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- For Container Size 20 oz
- For Container Type+1 Sausage Pack
- For Container Size+1 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSASCG
- Zoro # G0630729
- UPC # 730573050224
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
For Container Size+1 | 20 oz |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
For Container Type+1 | Sausage Pack |
Description
Caulk Gun, For Container Size 20 oz, For Container Type Sausage Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY HENRY Floor Leveler 544 Series 12152 Floor Leveler, 40 lb Bag (12152)
- J-B WELD JB Weld 33400 Fiberfix Extreme High Strength Glue Gel (33400)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Almond, Silicone Rubber Base (8649)
- STI Caulk Gun, For Container Size 11 oz (SSACG)
- OLDCASTLE Oldcastle 178307 12 in. Castlewall Block - Tan 126 Pieces (178307)
- REDTREE INDUSTRIES Redtree Industries 50131 Caulking Gun - 9", Skeleton Style (50131)
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- L.H. DOTTIE Caulking Gun, Blue, Carbon Steel (CGS10P)
- HOMAX Caulk Removal Tool (5855)
- RED DEVIL 1 Quart Skeleton Caulking Gun - Red (630-3987)
- Sti Caulk Guns & Accessories