Shop All Fire Barrier Products
Sti
4-Gang Ez Path Kits W/Devices,
Mfr # EZDP433GK
Zoro # G0610438
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Height 6 1/2 in
- Width 22 1/4 in
- Fire Rating Up to 4 hr
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDP433GK
- Zoro # G0610438
- UPC # 730573004357
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 1/2 in |
Height | 6 1/2 in |
Width | 22 1/4 in |
Overall Length | 6 1/2 in |
Overall Width | 22 1/4 in |
Overall Height | 6 1/2 in |
Description
Firestop Pass-Through Device, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, (4) Series 33 Devices, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 6.5 in, Overall Width 22.25 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- STI 2X1/8X12 Fire Barrier Sswblu2 Wrap Strip (SSWBLU2)
- STI Preformed Restraining Collar (WSC12)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- Sti Fire Barrier Products