Shop All Fire Barrier Products
Sti
2X1/8X12 Fire Barrier Sswblu2 Wrap Strip
Mfr # SSWBLU2
Zoro # G0635680
product price: $101.46
/ea
Sold in multiples of 8 for $811.68
Free Shipping & Returns
$811.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 1/8 in
- Width 12 in
- Firestop Application Plastic Pipe
- Fire Rating Up to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSWBLU2
- Zoro # G0635680
- UPC # 730573037119
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 in |
Height | 1/8 in |
Width | 12 in |
Overall Width | 12 in |
Sheet Length | 12 ft |
Overall Height | 1/8 in |
Overall Length | 12 in |
Details
Item | Fire Barrier Wrap Strip |
Firestop Application | Plastic Pipe |
Fire Rating | Up to 4 hr |
Firestop Item | Firestop Wrap Strip |
Color | Blue |
Maximum Service Temperature | 130 Degrees F |
Expansion Temperature | 320 Degrees F |
Resistance Properties | Water Resistant |
Firestop Type | Strip |
For Material Type | Plastic |
Fire Resistance Type | Intumescent |
Description
Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 2 in, Color Blue, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG Safety Glasses, Clear, 1.5 Diopter (EHF10S15)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MLR-05-XL)
- SURECAN 5 gal Blue HDPE Type II Safety Kerosene Can Kerosene (SUR5SFK2)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320SL)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- Sti Fire Protection