Shop All Fiberglass Sheets
Sti
28 X 52 In. Composite Sheet
Mfr # CS2852
Zoro # G0682748
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating 4 hr
- Firestop Application Plastic Pipe
- Standards ASTM E814, CAN/ULC-S115, UL 1479
- Color Silver
- Flame Spread Index 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # CS2852
- Zoro # G0682748
- UPC # 730573152287
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Sheet Length | 52 in |
Overall Width | 28 in |
Details
Item | Firestop Sheet |
Fire Rating | 4 hr |
Firestop Application | Plastic Pipe |
Firestop Item | Firestop Wrap Strip |
Standards | ASTM E814, CAN/ULC-S115, UL 1479 |
Color | Silver |
Flame Spread Index | 55 |
Flame Spread Rating | Class C |
Firestop Type | Sheet/Panel |
Expansion Temperature | 350 Degrees F |
Resistance Properties | Fire Resistant |
For Material Type | Metal |
Fire Resistance Type | Intumescent |
Minimum Service Temperature | -10 Degrees F |
For Use On | Cable Trays, Cable, Ducts, Piping |
Market | Commercial, Industrial, Residential |
Maximum Service Temperature | 130 Degrees F |
Cuttable | Yes |
Usage Location | Large Openings |
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 28 in, Color Silver, Cuttable Yes, Expansion Temperature 350 Degrees F, Flame Spread Index 55, Flame Spread Rating Class C, For Material Type Metal, For Use On Cable Trays, Cable, Ducts, Piping, Market Commercial, Industrial, Residential, Maximum Service Temperature 130 Degrees F, Minimum Service Temperature -10 Degrees F, Resistance Properties Fire Resistant, Sheet Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.010", Pk20 (MSD010-20)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- STI 36 X 41 Composite Sheet (CS3641)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- Sti Fiberglass Sheets