Shop All Fire Barrier Products
Sti
2 Gang Kit, Plates And Devices Included
Mfr # EZDP233GK
Zoro # G0610410
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Height 6 1/2 in
- Width 6 1/2 in
- Fire Rating Up to 4 hr
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDP233GK
- Zoro # G0610410
- UPC # 730573002353
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 1/4 in |
Height | 6 1/2 in |
Width | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 12 1/4 in |
Overall Height | 6 1/2 in |
Description
Firestop Pass-Through Device, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, (2) Series 33 Devices, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 12.25 in, Overall Width 6.5 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Full Face Protector Shield, Reusable, Black (BLSH-HD-FFP-HG)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- NMC Danger Oxygen Sign, D98R (D98R)
- STI Endothermic Firestop Sealant - Red (LC129)
- STI Wood Frame Firestop Caulk - Red (WF305)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- Sti Fire Protection