Shop All Electrical Wire & Cable
Stewart R. Browne Mfg Co
Coiled Cable, GAT-P, Lug, 40 ft.
Mfr # RAC 40
Zoro # G6057849
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O.D. 3/16"
- Size 1/8 in
- Coating PVC
- Cord Length 20 ft
- Termination 2 1/4" Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stewart R. Browne Mfg Co
- MFR # RAC 40
- Zoro # G6057849
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size | 1/8 in |
Cord Length | 20 ft |
Details
Item | Coiled Cable,GAT-P,Lug,40 ft. |
O.D. | 3/16" |
Coating | PVC |
Termination 2 | 1/4" Lug |
Termination 1 | REB Hand Clamp |
Description
Coiled Cable,GAT-P,Lug,40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU5.0, OVERLOAD RELAY 3.5 - 5.0A (TA25DU5.0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 250' (111925)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- Stewart R. Browne Mfg Co Electrical Wire & Cable