Shop All Electrical Wire & Cable
Stewart R. Browne Mfg Co
Coiled Cable, G-40P, Lug, 20 ft.
Mfr # RAC 20B
Zoro # G6057873
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O.D. 1/4"
- Coating PVC
- Cord Length 20 ft
- Size 3/16 in
- Release Harness Bronze Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stewart R. Browne Mfg Co
- MFR # RAC 20B
- Zoro # G6057873
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cord Length | 20 ft |
Size | 3/16 in |
Details
Item | Coiled Cable,G-40P,Lug,20 ft. |
O.D. | 1/4" |
Coating | PVC |
Release Harness | Bronze Chain |
Termination 2 | 3/8" Lug |
Termination 1 | G40PC Bronze Hand Clamp |
Description
Coiled Cable,G-40P,Lug,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426250)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- Stewart R. Browne Mfg Co Electrical Wire & Cable