Steveo Products

SteveO's Ultimate Water Fed Kit XERO Pure Revolution (Discontinued)


Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Handles, Frames and Braces

Key Features

  • Height 15 in
  • Width 18 in
  • Length 52 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 15 in
Width 18 in
Length 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.