Shop All Squeegee Parts
Steveo Products
SteveO's Techno Pad Kit Blue Walnut Scrub Pad
Mfr # 009-09-195
Zoro # G507468492
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steveo Products
- MFR # 009-09-195
- Zoro # G507468492
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 9 in |
Length | 10 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Do-All Scrubber - Small 3" X 5" X 1.5" (HT-1262)
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red Walnut Scrub Pad (009-09-85)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue White Scrub Pad (009-09-193)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red White Scrub Pad (009-09-81)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Green Walnut Scrub Pad (009-09-84)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Green White Scrub Pad (009-09-80)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- Steveo Products Squeegee Parts