Shop All Air Fresheners & Odor Eliminators
Sterno
Liquid Wax, 126g, Clear, 50 Hour, PK36
Mfr # 30516
Zoro # G7141062
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PET Bottle
- Cleaner Form Liquid
- Features 50-Hour Burn
- Net Weight 12 lbs
- Size 126 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterno
- MFR # 30516
- Zoro # G7141062
- UPC # 076642301225
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 126 g |
Details
Type | PET Bottle |
Cleaner Form | Liquid |
Item | Liquid Wax,126g,Clear,50 Hour,Package Quantity 36 |
Features | 50-Hour Burn |
Net Weight | 12 lbs |
Refill Type | Liquid Paraffin |
Power Method | Liquid Paraffin |
Container Type | PET Bottle |
Description
Liquid Wax,126g,Clear,50 Hour,Package Quantity 36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- LIBMAN DUST PAN W/WHISK BROOM (906)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- HARPER Accessories and Replacement Parts (552)
- CLAIRE MFG CO Air Freshener, Metered, Mega Mango, 7 oz, 12PK (CGCCL116CT)
- BRIGHT AIR Air Freshener/Odor Elim, Zesty Lemon/Lime, 14 oz LGY, PK 6 (BRI900248CT)
- SMELLS BE GONE Odor Neu Beads 12Oz Sun Linen (52012)
- 3M Filtrete Floral Bouquet Scent Whole House Air Freshener 1 oz (WHAF-1-FB)
- DAMPRID Moisture Absorber Refill Fresh Scent 44 oz (FG30FSSB)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ, PK6 (900014CT)
- Sterno Air Fresheners & Odor Eliminators