Shop All Landscape Lighting
Sterno Home
Sterno Home 241410 0.9W Warm White Plastic LED Path Light Set; Black with Frosted Plastic Lens - 6 Piece
Mfr # 241410
Zoro # G703744932
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterno Home
- MFR # 241410
- Zoro # G703744932
- UPC # 627442231238
- Country of Origin China
- Category Landscape Lighting
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- 3,000 Kelvin color temperature
- 6 Piece
- Dusk to Dawn Control Box, 50' Landscape Wire & 6W Transformer
- Color: Warm White
- Lens: Black with Frosted
- Power: 0.9W
- Lumen: 16 Lumen
- Material: Plastic
- Size: 1.3" x 1.97"
- Weight: 12.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Pl/f Balanced Spectrum 27w6500k replacement light bulb lamp (PL/F BALANCED SPECTRUM 27W6500K OTTLITE)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-90)
- BRIGHTLIGHT 24 in LandscapeSpotlights Extension Riser Antique Brass (BR638072)
- PURE GARDEN Pure Garden 50-LG5074 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Green - 500 Count (50-LG5074)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- DABMAR LIGHTING Area Light, 69, B, Al, Path, Walkway (LV69-B)
- DABMAR LIGHTING Pagoda Light, D5100, G, Aluminum, 4 Tier (D5100-G)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- Sterno Home Landscape Lighting