Sterno Home

Sterno Home 241406 12V 120W Four Seasons Courtyard Transformer; Black


product price: $83.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Lcd display shows wattage load being used
  • Push button controls
  • Includes astronomical timer & dawn to dusk timer
  • Weatherproof so can be used inside & out, a/c current
Specifications
  • Color: Black
  • Power: 120W
  • Voltage: 12V
  • Dimension: 4.9" x 3.1" x 4.9"
  • Weight: 22.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.