Shop All Party Supplies
Sterno Home
Sterno Home 241399 10 in. Paradise Lighting Oval Metal Wire Basket with Matte Black
Mfr # 241399
Zoro # G904051518
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterno Home
- MFR # 241399
- Zoro # G904051518
- UPC # 627442228917
- Country of Origin China
- Category Party Supplies
Description
Features
- Amber flickering LED 3" x 5" flameless candle
- The timer allows for the candle to come on at the same time every day & turns off 5 hours later
- Candle runs on 2 AA batteries
- Color: Matte Black
- Shape: Oval
- Size: 10"
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK10 (20300-10)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- FROGGY'S FOG Titan 1800 Pro Fog Machine (FFM-TITAN-1800-PRO)
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 4 Gallon Case (DS-QB-4)
- FROGGY'S FOG 2 oz. CHAINSAW - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAI)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- FROGGY'S FOG 1oz. CHARRED CORPSE- Scented Cologne Spray (SPR-1OZ-CHAR)
- FROGGY'S FOG GUN POWDER / SMOKE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-GUNS)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 1 Gallon (DS-BF-1)
- Sterno Home