Sterno Home

Sterno Home 241398 13 in. Paradise Lighting Oval Metal Basket; Dark Brown


product price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • With brushed color effect
  • Amber flickering LED 3" x 4" flameless candle
  • The timer allows for the candle to come on at the same time every day & turns off 5 hours later
  • Candle runs on 2 AA batteries
Specifications
  • Color: Dark Brown
  • Shape: Oval
  • Size: 13"
  • Weight: 3.75 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.