Shop All Chafers
Sterno
Handy Wick Chafing Fuel, Can, Methanol, Six-Hour Burn, PK24
Mfr # 10368
Zoro # G8239615
product price: $97.99
/pk 24, $4.08/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 15.78 lbs
- Capacity 6hr
- Application 10110
- Burn Time 6-Hour Burn
- Fuel Type Methanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 15.78 lbs |
Capacity | 6hr |
Application | 10110 |
Burn Time | 6-Hour Burn |
Fuel Type | Methanol |
Physical Form | Gel |
Grade | Foodservice |
Description
Sterno® Handy Wick Chafing Fuel, Can, Methanol, Six-Hour Burn, 24/Carton
- •Can stays cool even when lit, ensuring safe handling.
- •Replaceable twist cap makes it resealable and reusable.
- •Reliable burn time with a maximum temperature of 170 degrees Fahrenheit.
- •Safe, spill-proof packaging.
- •Ideal for large beverage urns and soup tureens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Valve 1/8 Mpt X 3/16 Cc (A29300)
- BRITA Brita 35501 Pitcher Replacement Filter (35512)
- WINCO 24 oz Ice Scoop (AS-24)
- IMPERIAL COOKING EQUIPMENT Dial 2 D, Off-Low-250-500 (1151)
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- STERNO Fuel Cartridge, PK12 (50162)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- STERNO 6 Hour Sterno Safe Heat Wick Chafing Dish Fuel W/ Power Pad, PK24 (10370)
- STERNO Chafing Fuel, 6 Hour, PK24 (10102)
- STERNOGRP Sterno, Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, 24PK (10364)
- Sterno Chafers