Shop All Candleholders
Sterno Group
Sterno Group STE30644 Soft Light Liquid Wax Lamp Oil; Clear - 4 per Case
Mfr # 30644
Zoro # G004027598
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterno Group
- MFR # 30644
- Zoro # G004027598
- UPC # 76642306435
- Country of Origin China
- Category Candleholders
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Soft Light Liquid Wax Lamp Oil
- 4 Per Case
- Color: Clear
- Fuel Type: Liquid Paraffin
- Physical Form: Liquid
- Capacity: 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- DIAMOND STAR Diamond Star 62046 24 x 5 in. Glass Candle Holder with Stem; Clear (62046)
- FABULAXE Antique 12 Distressed 3 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.TE)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- Sterno Group Candleholders