Shop All Candles
Sterno
Food Warmer Votive Candles, 10 Ho, PK288
Mfr # 40104
Zoro # G9751499
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.33"
- Weight 20 lbs
- Scent Unscented
- Color White
- Outside Diameter 1.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.33" |
Outside Diameter | 1.46" |
Details
Item | Food Warmer Votive Candles,10 Ho,PK288 |
Weight | 20 lbs |
Scent | Unscented |
Color | White |
Description
Food Warmer Votive Candles,10 Ho,PK288, Package Quantity 288
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- EYECATCHER Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy (EY2511962)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- STERNO Tealight Candle, 5 Hour Burn, 0.5"h, White, PK500 (STE 40100)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- NORTHLIGHT SEASONAL Modern Turquoise Blue Decorative Woven Iron Pillar Candle Lantern with Glass Hurricane (31580117)
- CREATIVE CONVERTING 080400034 Blue Spiral Candles, 24PK (286BCNDLBL)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- Sterno Candles