Shop All Concession Equipment
Sterno
Ethanol Gel Chafing Fuel Can, 182.4g, PK72
Mfr # 20612
Zoro # G4182149
product price: $102.99
/pk 72, $1.43/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 170 g
- Form Gel
- Container Type Can
- Fuel Type Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterno
- MFR # 20612
- Zoro # G4182149
- UPC # 10076642206121
- Country of Origin United States
- Category Concession Equipment
Details
Capacity | 170 g |
Form | Gel |
Container Type | Can |
Fuel Type | Ethanol |
Description
Sterno® Ethanol Gel Chafing Fuel Can, 182.4g, 72/Carton
- •Optimal heat output.
- •Maintains minimum food holding temperature of 140 degrees fahrenheit.
- •Ideal for food applications.
- •Reliable, steady burn.
- •Versatile enough to be used with a broad range of equipment.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Ice Cube Relay 115V (00631.00)
- HOBART Pressure Regulator 3/4" Nat (408279-1)
- DELFIELD Divider, Bar, Pan, 13.00X.45 (409-ALS-0036-S)
- DINOSAUR ELE Dinosaur Ele 61647422 Replacement Board For Norcold Refrigerator (D1F-61647422)
- STERNO Canned Chafing Fuel Ethanol Gel 12.2 oz , 2PK (20366)
- STERNO Green Canned Chafing Fuel Ethanol Gel 7.8 oz , 3PK (20602)
- SERVER Pump, Cp-F (83330)
- SAN JAMAR Trim Ring Small For - Part# X22Tr (X22TR)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- ROSSETTO Iris Large Square Riser (LD157)
- Sterno Concession Equipment