Shop All Chafers
Sterno
Chafing Fuel Can, Methanol, 1.89g, PK24
Mfr # STE 10102
Zoro # G7141038
product price: $87.89
/pk 24, $3.66/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Methanol
- Weight 15.65 lbs
- Capacity 1.89g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Chafing Fuel Can,Methanol,1.89g,Package Quantity 24 |
Fuel Type | Methanol |
Weight | 15.65 lbs |
Capacity | 1.89g |
Description
Chafing Fuel Can,Methanol,1.89g,Package Quantity 24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Door Magnet For - Part# R05.30.005.00 (R05.30.005.00)
- HENNY PENNY Pump/Motor Assembly (69356)
- WARING COMMERCIAL Coupler Kit (CAC104)
- STARFRIT Ceramic 4" Paring Knife (93871-003-NEW1)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- STERNO Chafing Fuel, 6 Hour, PK24 (10102)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- Sterno Chafers