Shop All Chafers
Sterno
Chafing Fuel, 2 hr, PK72
Mfr # 20612
Zoro # G8209576
product price: $105.99
/pk 72, $1.47/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burn Time 2 hr
- Application Chafing Dishes
- Fuel Type Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Chafing Fuel |
Burn Time | 2 hr |
Application | Chafing Dishes |
Fuel Type | Ethanol |
Description
Chafing Fuel, Product Type Green Ethanol Gel, Application Chafing Dishes, Burn Time 2 hr, Fuel Type Ethanol, Package Quantity 72
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Heater - 60V/350W (120231)
- FRYMASTER Nipple Blk Tbe1Nptx8 (8130669)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Liquid (MEA02)
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- STERNO Fuel Cartridge, PK12 (50162)
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- Sterno Chafers