Shop All Candles
Sterno
Candle, Wax, 15-1/2 in. L, 16 lb., PK500
Mfr # 40100
Zoro # G4477201
product price: $71.99
/pk 500, $0.14/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Burn Time 5 hr
- Height 37/64 in
- Length 1 15/32 in
- Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 37/64 in |
Length | 1 15/32 in |
Width | 1 15/32 in |
Overall Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 5/8 in |
Details
Item | Tea Lights |
Color | Cream |
Burn Time | 5 hr |
Material | Wax |
Application | Inside Lamps, Table Lighting |
Weight | 16 lb |
Scent | Unscented |
Light Color | White |
Product Type | Tealight Candles |
Description
Tea Lights, Overall Height 5/8 in, Jar Color Not Applicable, Overall Width 1 1/2 in, Overall Length 1 1/2 in, Material Wax, Color Cream, Light Color White, Product Type Tealight Candles, Application Inside Lamps, Table Lighting, Burn Time 5 hr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- STERNO Food Warmer Votive Candles, 10 Ho, PK288 (40104)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- STERNO Tealight Candle, 5 Hour Burn, 0.5"h, White, PK500 (STE 40100)
- CREATIVE CONVERTING #0 Candle, 1.25"x3", 6PK (080183033)
- CREATIVE CONVERTING 347184 Iridescent Spiral Candles, 24PK (286BCNDLIRDS)
- ZIPPO Barber Street Timber Trail Odor Masking Candle (70036)
- Sterno Candles