Shop All Food Service Carts
Sterno
70550 Half Size Bun Rack Cover
Mfr # 22370550
Zoro # G311592833
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sterno
- MFR # 22370550
- Zoro # G311592833
- Country of Origin United States
- Category Food Service Carts
Description
Easily and efficiently hold food at consistent temperatures with this Sterno 705550 half size bun rack cover! This cover is designed to fit most half height pan racks. The antimicrobial liner features a seamless design so you can rest assured that this cover won't harbor bacteria mold or odors. At the same time a clear window on the front of the cover allows your staff to see what's inside without opening the cover and releasing hot or cool air. The superior-grade tear-resistant vinyl material is assuredto withstand the abuses of daily use. This cover fits both front and end load pan racks.Overall Dimensions:Length: 28''Width: 24''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC AIR Shelf Clip (66003)
- DISPLAYCAKE Dsplycake 10 2 3 Layer Clear, PK80 (G34-1)
- URNEX 19-FDP-FC900-06 Biocaf 31.7 oz. / 900 Gram Coffee Machine Descaling Powder (588FDPFC900)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100)
- FABULAXE Round Wood Serving Bar Cart Tea Trolley w/2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003779.GY)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- Sterno Food Service Carts