Shop All Ropes
Sterling
WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice
Mfr # WPRO12-NG-150-NS
Zoro # G812322236
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
WorkPro is a 12.5mm nylon and polyester static rope that is fully-certified and stronger than most other 12mm ropes. Ideal for Arborists, Window Washers and Rescue Teams. Compatible with popular hardware for climbing and descent systems, this rope is also easier to grip. Use as a climbing line for SRS and MRS. Strong and durable for Industrial rescue and safety applications as well as Tower Climbing, Window Cleaning, Stand-by Rescue Teams and Confined Space. Also compatible with most standard rescue devices and equipment and suitable as Standard Main and Belay System or Twin-Tensioned System. For the WorkPro, we developed an entirely new approach to rope constructionone that makes for balanced elongation in the core and sheath so they share the load evenly. This makes the WorkPro stronger than other 12 mm ropes of similar construction while retaining a small but important amount of elongation 2.2% at 300 lbs.. Diameter 1/2in 12.5mm, MBS Rating: 10,116 lbs 45kN. Certified to ANSI Z133, EN 1891 Type A, NFPA 2500 1983 and NFPA 1983 General Use. Made in the USA. Available in Lengths: 150', 200', 300' and 600' 46, 61, 92 and 183m and in Red or Neon Green colors
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- SERVICE CASTER CS4 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-30CS420-PHR)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Rigging/Climbing Rope, 11/32"Dia.x150'L (P090000046)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- Sterling Ropes