Shop All Toilet Bowls
Sterling
Windham Bowl - Eb
Mfr # 403217-0
Zoro # G907047860
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Width 15
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 403217-0
- Zoro # G907047860
- UPC # 885612719119
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 15 |
Details
Color | White |
Material | Vitreous China |
Finish | White |
Item | Toilet Bowl |
Description
STERLING 403217 Windham elongated design leaves a smaller footprint, and two-piece construction makes it easy to install. Pro Force Plus flushing technology delivers consistent, reliable flushing power.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- PARKER 1/2" Compression 316 SS Nut (8 BU-SS)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- KOHLER Kelston Toilet Bowl (4306-96)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- F MATIC Big Blue Toilet Bowl Cleaning, 12PK (BBT01)
- SANIFLO Toilet Bowl, Floor Mount, Elongated, White (087)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- Sterling Toilet Bowls