Shop All Book Bags & Backpacks
Sterling
VERTAC Black 60L Bag
Mfr # VERTAC-60L
Zoro # G712322275
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # VERTAC-60L
- Zoro # G712322275
- UPC # 846604052461
- Country of Origin Viet Nam
- Category Book Bags & Backpacks
Description
The Sterling VERTAC 60L Bag is the perfect combination of backpack and duffel bag with clean lines and loads of storage options. The VERTAC 60L bag has a wide mouth, duffel-style opening for easy gear access and a free-standing design that allows top access when you need to load it up. These options let you get eyes on everything, even items that find their way to the bottom. The comfortable shoulder straps can be tied together to use as a duffel and the top padded vertical grab handles have a 60 lb. rated working load limit, making the bag at home in the vertical environment during work or play. Internal daisy chains for gear storage, two interior side mesh storage pockets, interior lid mesh pocket and exterior lid pocket with key attachment clip. Tuck away waist belt with a padded back panel pocket with hook and loop closure. Features recycled 600d ripstop fabric exterior and recycled interior lining. Scannable-enabled NFC Chip for product traceability. Two grab handles and sculpted shoulder straps nest together for easy single-handle carry. Packed Size: 26 x 20 x 4. Weight: 2.9 lbs. 60L capacity.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- TOLSEN Multi-Purpose Scissor/Snip Stainless Steel Blade Size: 7 (30042)
- UNIVERSAL Peel Seal Strip Business Envelope, #6 3/4, Square Flap, Self-Adhesive Closure, 3.63x6.5, Wht, 100PK (UNV36106)
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- CONDOR OUTDOOR PRODUCTS PACK INSERT, COYOTE BROWN (VA7-498)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- PROPAC CERT DRAWSTRING TOTE, GREEN (D2019-CERT)
- MAKITA Portable Backpack Power 1,200Wh (PDC1200A01)
- PERFECTLY PACKED Everest 13 in. Junior Ripstop Backpack (PE70256)
- Sterling Book Bags & Backpacks