Shop All Kitchen Sinks
Sterling
Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16"
Mfr # 20023-NA
Zoro # G5078946
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Overall Length 24 in
- Overall Width 18-1/4 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 20023-NA
- Zoro # G5078946
- UPC # 885612582119
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 18-1/4 in |
Overall Height | 9 in |
Depth | 9 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Undermount |
Description
Give your kitchen a professional, sophisticated feel with the clean, contemporary lines of the Ludington kitchen sink. With a deep bowl, available accessories and multiple styles to choose from, it’s the perfect choice for any kitchen—especially in the home of people who love to cook. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK 1/2"" SOLDER (108-503)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REVALVED 2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 2 Pack (REV200TH-2PK)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 24"18-5/16"9-7/16" (20023-PC-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- Sterling Kitchen Sinks