Shop All Kitchen Sinks
Sterling
Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16"
Mfr # 20025-NA
Zoro # G5079585
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Overall Length 32 in
- Overall Width 18-1/4 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 20025-NA
- Zoro # G5079585
- UPC # 885612601308
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32 in |
Overall Width | 18-1/4 in |
Overall Height | 9 in |
Depth | 9 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Undermount |
Description
Give your kitchen a professional, sophisticated feel with the clean, contemporary lines of the Ludington kitchen sink. With deep bowls, available accessories and multiple styles to choose from, it’s the perfect choice for any kitchen—especially in the home of people who love to cook. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGD6)
- THRIFCO PLUMBING 3 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415226)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- K&S PRECISION METALS Tubing, Aluminum, 1/2" O.D., 0.468"I.D., PK3 (9413)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- Sterling Kitchen Sinks