Shop All Bar Sinks
Sterling
Top-Mount Bar/Kitchen Sink, 15" X 15" X 5-1/2"
Mfr # B155-2
Zoro # G4746157
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mounting Type | Top |
Item | Kitchen Sink |
Description
Get the whole family involved in mealtime by adding an extra sink for cleanup, meal prep and hand washing. This self-rimming sink features SilentShield technology, an exclusive sound-absorbing system, to reduce noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- STERLING 15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink (B155-1)
- STERLING 12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink (UCL1515)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- RUVATI 12"x18" Undermount 16 Gauge SS Bar Prep Sink (RVM4111)
- RUVATI 21-inch Drop-in Topmount Bar Prep Kitchen Sink 16 Gauge Stainless Steel Single Bowl (RVM5021)
- Sterling Bar Sinks