Shop All Bar Sinks
Sterling
Top-Mount Bar/Kitchen Sink, 15" X 15" X 5-1/2"
Mfr # B153-1
Zoro # G4753394
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mounting Type | Top |
Item | Kitchen Sink |
Description
Get the whole family involved in mealtime by adding an extra sink for cleanup, meal prep and hand washing. This self-rimming sink features SilentShield technology, an exclusive sound-absorbing system, to reduce noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF10)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- SLOAN Spud Coupling Assembly, Toilets (F56A)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- STERLING 15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink (B155-1)
- STERLING 12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink (UCL1515)
- ROHL Allia 18" Fireclay Single Bowl Bar/Food Prep Kitchen Sink (5927-00)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- Sterling Bar Sinks