Shop All Ropes
Sterling
Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice
Mfr # SASQMAX-200-NS
Zoro # G502746748
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material 16 strand Polyester/Nylon
- Rope Type Climbing and bull rope
- Tensile Strength 7,868 lbs. (35kN)
- Color Lime
- Elongation at 10% MBS 3.4% at 540 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 200 ft. |
Details
Rope Material | 16 strand Polyester/Nylon |
Rope Type | Climbing and bull rope |
Tensile Strength | 7,868 lbs. (35kN) |
Color | Lime |
Elongation at 10% MBS | 3.4% at 540 lbs. |
Application | Climbing and bull rope |
Description
The Sterling Sasquatch Max 16 Strand Rope is an excellent choice for both climbing and bull rope. Made in USA. High strength with superior durability and a smooth cover performs well with hitch cords. 1/2 12.8mm diameter provides ease of grip with great knot holding capability. Bright high vis pattern. Low stretch elongation 3.4% @540lbs. 7.5 lbs. weight per 100. Average tensile strength: 7,868 lbs 35kN. Polyester sheath with nylon core. Sheath Percentage: 72%
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2-1/2 In. (1NWC1)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-RCP-035X013/038K)
- PEERLESS CHAIN 7/0 STRAIGHT COIL 100'/PL ZINC, 5367035 (5367035)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- ALL GEAR ALL GEAR Bulk Braided Nylon Rope (AGSBN3161000)
- Sterling Chains, Ropes & Cables