Shop All Ropes
Sterling
Sterling Kraken Rigging Rope 1/2 x 120' No Splice
Mfr # KRKN12-120-NS
Zoro # G5381614
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 13mm (1/2")
- Rope Material Polyester double braid
- Rope Strand Count 24
- Working Load Limit 1,110 lb (4.9 kN)
- Rope Type Rigging or Winch Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 13mm (1/2") |
Rope Length | 120 ft |
Details
Rope Material | Polyester double braid |
Rope Strand Count | 24 |
Working Load Limit | 1,110 lb (4.9 kN) |
Rope Type | Rigging or Winch Rope |
Tensile Strength | 11,100 lbs. (49.3 kN) |
Fabric Weight | 11.4 lbs. |
Application | Easy to splice and functions very well in standard rigging setups as well as knotless rigging setups |
Description
Sterling Kraken is a monster of a rigging line, ready to take on your biggest and toughest rigging jobs. At the heart of Kraken is a braided nylon core, giving it its high strength and robust feel. The jacket is a tight braided polyester that gives Kraken amazing durability, without making it feel brittle. In fact, Kraken is quite flexible, and resists kinking, twisting and hockling. Kraken's construction makes it easy to splice, and it functions very well in standard rigging setups as well as knotless rigging setups. You'll also find that Kraken mitigates shock fairly well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb (NG04QDP125TLTP01)
- COLSON Colson® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- DAYTON Top Hook Assembly (GGS_57033)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- Sterling Chains, Ropes & Cables